
Universal Grip Kiosk Stand
Mfr # PAD-UGT
Zoro # G500426062
product price: $93.39
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Metal, Rubber
Monitor Size
13 in
Includes
(1) Neck; (1) Base
Compatible With
Tablet, iPad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD-UGT
Zoro #
G500426062
UPC #
656777018719
Country of Origin
China
Dimensions
Monitor Size
13 in
Diameter
8 in
Details
Color
Black
Material
Metal, Rubber
Item
Tablet PC Stand
Includes
(1) Neck; (1) Base
Compatible With
Tablet, iPad
Features
Cable Management, Tear Resistant, 360 Degrees Swivel, Scratch Resistant, Slip Resistant, Wear Resistant, 360 Degrees Rotation, Sturdy, Heavy Duty, Adjustable Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.