Zoro Homepage

Universal Pedestal Stand W Rol

  • Mfr # PAD-TSBU

  • Zoro # G7176286


product price: $62.69
/ea

Key Features

Color
Chrome
Material
Metal
Features
Adjustable Angle, Roll Paper Holder, Heavyweight, 360° Rotation, Weighted Base, Adjustable Gooseneck
Diameter
7.5"
Height
35"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-TSBU
Zoro #
G7176286
UPC #
-
Country of Origin
China

Dimensions

Diameter
7.5"
Height
35"

Details

Color
Chrome
Material
Metal
Features
Adjustable Angle, Roll Paper Holder, Heavyweight, 360° Rotation, Weighted Base, Adjustable Gooseneck
Product Type
Tablet PC Stand

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.