Zoro Homepage

Universal Tablet Headrest Mnt

  • Mfr # AUT-UTHM

  • Zoro # G200479672


product price: $41.19
/ea

Key Features

Material
Metal
Width
9.8"
Height
4"
Product Type
Vehicle Mount
Depth
5.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT-UTHM
Zoro #
G200479672
UPC #
656777018269
Country of Origin
China

Dimensions

Width
9.8"
Height
4"
Depth
5.5"

Details

Material
Metal
Product Type
Vehicle Mount
Features
Heavy Duty, 360° Rotation, Articulating, Adjustable Angle
Compatibility
Apple iPad 10.2-inch (7th 8th Generation), iPad Air Gen 4 (2020), iPad mini 5, 12.9-inch iPad Pro, 11-inch iPad Pro (2020), iPad Gen 6, iPad Gen. 5 (2017), iPad Air, iPad Pro 12.9 (2020), Galaxy Tab S2

Description

This CTA DIGITAL brand Universal Tablet Headrest Mnt is made of metal and measures 9.8" in width, 4" in height, and 5.5" in depth. It is a vehicle mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.