Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VEHICLE DASHBOARD MOUNT 7-14

  • Mfr # AUT-VDM

  • Zoro # G112091887


product price: $65.69
/ea

Key Features

Width
9 in
Height
9 in
Compatible With
Compatible with 7-14 inch tablets, including iPad 10.2-inch (7th Generation), iPad Pro 12.9, iPad mini 5, iPad Air 3, Surface Pro 4, Galaxy Tab S3, and more
Package Contents
(1) Mounting Base, (1) Carbon Fiber Arm, (1) Tablet Holder, (1) Set of Mounting Hardware
Minimum Screen Size Supported
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT-VDM
Zoro #
G112091887
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Height
9 in
Minimum Screen Size Supported
7 in
Depth
3 in
Maximum Screen Size Supported
14 in

Details

Item
Vehicle Mount
Compatible With
Compatible with 7-14 inch tablets, including iPad 10.2-inch (7th Generation), iPad Pro 12.9, iPad mini 5, iPad Air 3, Surface Pro 4, Galaxy Tab S3, and more
Package Contents
(1) Mounting Base, (1) Carbon Fiber Arm, (1) Tablet Holder, (1) Set of Mounting Hardware
Device Supported
iPad (9th Generation), iPad Air 4, iPad mini, iPad Pro (2020), iPad Air, iPad Pro (2021), iPad (7th Generation), Tablet, iPad (8th Generation)
Orientation
Landscape/Portrait
Features
Heavy Duty

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.