Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vesa Plate Adapter For Tablet

  • Mfr # ADD-VESA

  • Zoro # G5569436


product price: $42.29
/ea

Key Features

Features
Heavy Duty
Height
4.5"
Product Type
Mounting Adapter
Width
4.5"
Compatibility
CTA Digital Tablet Stands: PAD-AFS, PAD-CGS, PAD-HFS, PAD-RPTS, PAD-TSBU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-VESA
Zoro #
G5569436
UPC #
656777016517
Country of Origin
China

Dimensions

Height
4.5"
Width
4.5"

Details

Features
Heavy Duty
Product Type
Mounting Adapter
Compatibility
CTA Digital Tablet Stands: PAD-AFS, PAD-CGS, PAD-HFS, PAD-RPTS, PAD-TSBU

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.