Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall And Desk Mounting Kit Tab

  • Mfr # PAD-QCWDM

  • Zoro # G1451382


product price: $50.15
/ea

Key Features

Depth
7.1"
Width
7.1"
Height
9"
Product Type
Desktop/Wall Mount
Compatibility
Compatible with any tablet between 7.6 and 9.6 inches in either width or height, including iPad mini, iPad Gen 6 (2018), iPad Pro 12.9, Galaxy Tab S3 9.7", and more, , Tablet holder adjustment range: 7.6 - 9.6 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-QCWDM
Zoro #
G1451382
UPC #
656777016333
Country of Origin
United States

Dimensions

Depth
7.1"
Width
7.1"
Height
9"
Minimum Screen Size Supported
7"
Maximum Screen Size Supported
13"

Details

Product Type
Desktop/Wall Mount
Compatibility
Compatible with any tablet between 7.6 and 9.6 inches in either width or height, including iPad mini, iPad Gen 6 (2018), iPad Pro 12.9, Galaxy Tab S3 9.7", and more, , Tablet holder adjustment range: 7.6 - 9.6 inches
Material
Rubber
Includes
1 x Desktop Mounting Base, 2 x Wall Mount Bases, 1 x Tablet Holder, 1 x Set of Mounting Hardware
Features
360° Rotation, Landscape/Portrait Mounting, Adjustable Angle, Tilt, Padded, Quick Connect
Durability
Scratch Resistant
Device Supported
iPad Pro, iPad, iPad mini, Tablet

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.