Zoro Homepage

WIRELESS CHARGING CASE W/ HOLD

  • Mfr # PAD-IC109MOBY

  • Zoro # G616009845


product price: $198.99
/ea
Free Shipping & Returns

Key Features

VESA Mount Standard
75 x 75
Width
7.3"
Material
Rubber
Height
11.2"
Depth
2.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD-IC109MOBY
Zoro #
G616009845
UPC #
656777026165
Country of Origin
China

Dimensions

Width
7.3"
Height
11.2"
Depth
2.1"
Screen Size Supported
10.90"

Details

VESA Mount Standard
75 x 75
Material
Rubber
Features
Kickstand, Water Resistant, Magnetic Mounting, Wireless Charging, Smart Card Reader, Rugged, Spill Resistant, Anti-theft, Durable, Drop Resistant, Hand Strap, Impact Resistant
Package Contents
iPad 10th Generation Wireless Charging Case for Moby 5500 1 x VESA Compatible Inductive Charging Dock 1 x Circle Cable Lock and Keys 1 x AC Adaptor 1 x Set of Hardware 1 x Card Reader Holder
Compatibility
Apple - iPad 10th Generation
Cell Phone/Tablet/Smart Watch Model Compatibility
Apple iPad (10th Generation)
Item
Security Case
Lock Type
Key

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.