Zoro Homepage

1/2" Drive, 12mm Size, Metric Socket, 12 Points, Ford Drive Line Impact Socket

  • Mfr # 4340

  • Zoro # G7056198


product price: $27.79
/ea

Key Features

Drive Size
1/2"
Size
12mm
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4340
Zoro #
G7056198
UPC #
00053001043408
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
12mm

Details

Item
Ford Drive Line Impact Socket
SAE or Metric
Metric
Number of Points
12
Material
Chrome Vanadium Steel

Description

Ford Drive Line Impact Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.