Zoro Homepage

1/2" Drive Thin Wall Impact Socket Anodized, Thin Wall, 19mm

  • Mfr # A178

  • Zoro # G6997081


product price: $22.45
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Finish
Anodized
Material
Plastic (Sleeve), Magnetic (Insert)
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A178
Zoro #
G6997081
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
1/2"
Size
19mm

Details

Item
Thin Wall Impact Socket
SAE or Metric
Metric
Finish
Anodized
Material
Plastic (Sleeve), Magnetic (Insert)
Category Type
Impact Socket
Socket Type
Thin Wall Impact

Description

Impact Socket,Thin Wall,19mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.