Zoro Homepage

1/4" Drive, T15 SAE Socket, 5 Points

  • Mfr # 9683

  • Zoro # G7155018


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Drive Size
1/4"
Size
T15
SAE or Metric
SAE
Number of Points
5
Socket Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9683
Zoro #
G7155018
UPC #
53001096831
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
T15

Details

Item
Socket
SAE or Metric
SAE
Number of Points
5
Socket Type
Torx

Description

Tamper Proof Socket,5 Point,T15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.