Zoro Homepage

3/8" Square Drive, 5.5mm x 8.2mm Metric Socket

  • Mfr # 4005

  • Zoro # G6997142


product price: $16.15
/ea

Key Features

Drive Size
3/8" Square
Size
5.5mm x 8.2mm
SAE or Metric
Metric
Socket Type
Strut Housing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4005
Zoro #
G6997142
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8" Square
Size
5.5mm x 8.2mm

Details

Item
VW/Audi Suspension Strut Housing Socket
SAE or Metric
Metric
Socket Type
Strut Housing

Description

VW/Audi Strut Nut Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.