Zoro Homepage

3/8" Square Drive, 9/16" SAE Socket, 6 Points, Spark Plug Socket 9/16

  • Mfr # 2369

  • Zoro # G7060851


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Drive Size
3/8" Square
Size
9/16"
Overall Length
2-1/2"
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2369
Zoro #
G7060851
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
3/8" Square
Size
9/16"
Overall Length
2-1/2"

Details

Item
Spark Plug Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Spark Plug
Category Type
Spark Plug Socket

Description

Spark Plug Socket 9/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.