Shop CTA MANUFACTURING
See all product information
Create Account
9720 0.25 in. Drive Socket Rack - SAE
- Mfr # CTA9720
- Zoro # G703769393
product price:Â
$
27.99
/ea
Key Features
SAE or Metric
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTA9720
- Zoro #
- G703769393
- UPC #
- 53001097203
- Country of Origin
- China
Details
- SAE or Metric
- SAE
Description
Features
- Drive Socket Rack - SAE
- Sizes clearly labeled for easy identification and accessibility
- Plastic rail is more durable and lighter than metal
- Holders adjustable for individual preference
- Recessed springs hold sockets
- 1/4" drive size, 1/8-5/8" socket size, 13 holders
- Size: 0.25 in.
- Weight: 1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.