
Axle Nut Socket, 30mm x 12 Point
Mfr # A421
Zoro # G7168561
product price: $18.99
/eaKey Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Drive Type
square
Bit Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A421
Zoro #
G7168561
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Point Size
30mm
Details
Item
Axle Nut Socket,30mm x 12 Point
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Socket
Impact Rated
No
SAE or Metric
Metric
Description
Axle Nut Socket,30mm x 12 Point, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.