
Axle Nut Socket, 32mm
Mfr # A422
Zoro # G7161415
product price: $20.95
/eaKey Features
Number of Pieces
1
Measurement Type
Metric
Drive Size
1/2"
Drive Type
square
Bit Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A422
Zoro #
G7161415
UPC #
53001422005
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Point Size
32mm
Details
Item
Axle Nut Socket,32mm
Number of Pieces
1
Measurement Type
Metric
Drive Type
square
Bit Style
Socket
Impact Rated
No
SAE or Metric
Metric
Description
Axle Nut Socket,32mm, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.