Zoro Homepage

CTA Manufacture CTA9755 Socket 0.5 in. Dr Rack -Metric

  • Mfr # CTA9755

  • Zoro # G203798275


product price: $35.89
/ea

Key Features

SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CTA9755
Zoro #
G203798275
UPC #
053000975557
Country of Origin
China

Details

Item
Socket
SAE or Metric
Metric

Description

Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.

Features
  • 1/2" Drive - Metric
  • Durable and reliable construction
  • Easy to use and convenient designs
  • Tools for different applications
  • Affordable prices and value for money
  • High quality S2 chrome molybdenum stee
Specifications
  • Socket Size: 8mm - 24mm
  • No. Holders: 17

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.