CTA7885 Cummins Oil Filter Housing Cap Socket - 25 mm

  • Mfr # CTA7885
  • Zoro # G303769489
product price: 
$
38.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CTA7885
Zoro #
G303769489
UPC #
53001078851
Country of Origin
China

Description

Warning When installing housing cap, tighten to the specified torque as shown on the housing cap - usually at 25Nm or 18 ft. lbs (Over-tightening may cause leakage and may damage the housing).

Features
  • Cummins Oil Filter Housing Cap Socket
  • Extra Low-profile (21.15mm height) required for minimal clearance
  • Chrome-vanadium steel for extra strength
  • 3/8" square drive
  • Services Fleetguard and some K& N filters on medium-duty vehicles with Cummins engines, including Motorhomes, Buses, Light-Duty & Medium-Duty Trucks
Specifications
  • Size: 25 mm
  • Weight: 0.25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews