Shop GENIUS TOOLS
Create Account
1/4in Hex Shank, T-27 Tamperproof Star Bit 30mmL
- Mfr # 7127
- Zoro # G723583788
product price:Â
$
1.45
/ea
Sold in multiples of 5 for
$7.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7127
- Zoro #
- G723583788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit T-27 Size 1/4 Inch Hex Shank 30mm Length Precision Drive Durable Construction - 7127 Screwdriver Bit This tamperproof star screwdriver bit is built for precise engagement with T-27 tamperproof fasteners. The 1/4 inch hex shank fits compatible bit holders and drivers, while the compact 30mm length helps maintain control in tighter working areas. Made from High Speed Steel and heat treated for long-term strength, it combines a tough exterior with a durable inner core. Permanently stamped size markings support quick identification and better organization in professional tool storage. Key Benefits T-27 tamperproof star profile supports secure engagement and consistent drive control. 1/4 inch hex shank fits standard bit holders and compatible drivers. 30mm overall length balances access in tight spaces with stable handling. High Speed Steel construction provides strength, durability, and anti-corrosive properties. Heat-treated design delivers a tough exterior with a stronger core for longevity. Size is stamped for permanent identification and faster tool organization. SKU 7127 is designed for professional technicians who rely on repeatable fit and durable performance. With its corrosion-resistant High Speed Steel build, heat-treated strength, and clearly stamped sizing, it's a dependable choice for maintaining organized bit sets and meeting demanding shop expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.