
Deep Metric Socket Set, 5 pcs.
Mfr # 1700
Zoro # G6997109
product price: $63.95
/eaKey Features
Drive Size
3/8"
Number of Pieces
5
Includes
(5) Socket: 8mm, 10mm, 11mm, 12mm, 14mm
SAE or Metric
Metric
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700
Zoro #
G6997109
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Details
Item
Deep Socket Set
Number of Pieces
5
Includes
(5) Socket: 8mm, 10mm, 11mm, 12mm, 14mm
SAE or Metric
Metric
Measurement Type
Metric
Description
Deep Metric Socket Set,5 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.