
Flex Nut Driver Set, 4 pcs.
Mfr # 1051
Zoro # G6996838
product price: $51.99
/eaKey Features
Number of Pieces
4
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Shank Style
Flex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1051
Zoro #
G6996838
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Flex Nut Driver Set,4 pcs.
Number of Pieces
4
Measurement Type
Metric
SAE or Metric
Metric
Tip Style
Hex
Nut Driver Shank Style
Flex
Includes
(4) Hex Nut Drivers: 5mm, 6mm, 7mm, 8mm
Bit Style
Nut Driver
Description
Flex Nut Driver Set,4 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.