Zoro Homepage

Spark Plug Socket, Long Extensions, 16mm

  • Mfr # 7656

  • Zoro # G6997267


product price: $47.15
/ea

Key Features

SAE or Metric
SAE
Number of Points
12
For Use With
Designed to Service BMW, Ford, Mercedes, MINI, Nissan, Infiniti, Subaru, Toyota, Scion, Kawasaki, Yamaha, Honda (Motorcycles), Suzuki, Ducati
Output Drive Type
Square
Output Drive Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7656
Zoro #
G6997267
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Output Drive Size
3/8"

Details

Item
Spark Plug Extension Socket
SAE or Metric
SAE
Number of Points
12
For Use With
Designed to Service BMW, Ford, Mercedes, MINI, Nissan, Infiniti, Subaru, Toyota, Scion, Kawasaki, Yamaha, Honda (Motorcycles), Suzuki, Ducati
Output Drive Type
Square

Description

Spark Plug Socket,Long Extensions,16mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.