Zoro Homepage
This item is Discontinued.
Ctr Suspension Stabilizer Bar Bushing, GV0540 GV0540

Suspension Stabilizer Bar Bushing, GV0540 (Discontinued)

  • Mfr # GV0540
  • Zoro # G005275011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GV0540
Zoro #
G005275011
UPC #
889533035945
Country of Origin
Korea, Republic of

Dimensions

Height
4.33
Length
5.31
Width
3.54
Overall Width
3.54
Inside Diameter
1.66
Overall Height
4.33
Overall Length
5.31

Details

For Use With
2010-2013-Lexus-GX460 8-4608-4.6L; 2011-2013-Toyota-4Runner 6-3956-4.0L
Position
Front
Weight
0.39

Description

How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.