Zoro Homepage

Displacement, Gasoline, 21in

  • Mfr # 12AVB2R3710

  • Zoro # G113771924


product price: $819.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12AVB2R3710
Zoro #
G113771924
UPC #
43033599356
Country of Origin
United States

Description

Cub Cadet Self-Propelled Mower, Briggs and Stratton 104M02-0223 Engine, 163 cc Engine Displacement, 21 in Cutting Width, 1-1/4 to 3-3/4 in Cutting Height, Number of Height Positions: 6, Dual Lever Height Adjustment, FWD Transmission, Mulching Capability: Yes, Catcher Capacity: 11.9 bushel, Discharge Location: Side, 1 Blades, Adjustable Handle, 11 in Rear Wheel, 8 in Front Wheel, Zag Wheel, Gas Fuel, 1 qt Fuel Tank, Recoil Start, Steel Deck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.