
SIGNATURE CUT Series Push Lawn Mower, 140 cc Engine Displacement, 21 in W Cutting, Recoil Start
Mfr # 11A-B9BE710
Zoro # G714656767
product price:Â $719.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11A-B9BE710
Zoro #
G714656767
UPC #
43033600557
Country of Origin
United States
Description
Cub Cadet SIGNATURE CUT Push Lawn Mower, Engine Type: 550ex, Engine Displacement: 140 cc, Cutting Width: 21 in, Cutting Height: 1-1/4 to 3-3/4 in, Number of Height Positions: 6, Height Adjustment Type: Dual-Lever, Cutting Height Increments: 1-1/4 to 3-3/4 in, Discharge Location: Side, Adjustable, V-Point Handle, Rear Wheel Size: 11 in, Front Wheel Size: 8 in, Wheel Type: Zag, Fuel Tank Capacity: 0.8 qt, Start Type: Recoil, Deck Material: Steel, Includes: 11.9 Bushel Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.