Shop CUB CADET

Signature Cut Series SC300B Self-Propelled Mower, 163 cc Engine Displacement, Gasoline

  • Mfr # 12AVB2C2010
  • Zoro # G225003739

product price: 
$
915.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
12AVB2C2010
Zoro #
G225003739
UPC #
43033601776
Country of Origin
United States

Description

Cub Cadet Signature Cut Self-Propelled Mower, Engine Type: Briggs & Stratton 104M02-0223, Engine Displacement: 163 cc, Cutting Width: 21 in, Cutting Height: 1-1/4 to 3-3/4 in, Number of Height Positions: 6, Height Adjustment Type: Dual-Lever, Transmission Type: FWD, Mulching Capability: Yes, Catcher Capacity: 11.9 bu, Discharge Location: Side, Number of Blades: 1, Adjustable Handle, Rear Wheel Size: 11 in, Front Wheel Size: 8 in, Wheel Type: Zag, Fuel Type: Gasoline, Fuel Tank Capacity: 1 qt, Start Type: Recoil, Deck Material: Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.