Shop PRORUN
Additional $300.00 delivery surcharge applies per item.
See details
Create Account
60V 42-in. Zero-Turn Riding Lawn Mower with 10.0 Ah Batteries (3), Charger
- Mfr # PZT60V42
- Zoro # G323330447
product price:Â
$
5,006.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PZT60V42
- Zoro #
- G323330447
- UPC #
- 850025750837
- Country of Origin
- China
Description
The innovative 60V Zero-Turn Riding Lawn Mower combines advanced electronics and brushless motors to deliver the power equivalent of a 24 HP gas engine, without the noise, fuss, or fumes. The included 10.0 Ah (3) lithium-ion batteries provide up to 1.5 acres of cut or 90 minutes of runtime on a single charge. The 42-inch low-vibration, 14-gauge stamped-steel deck features 7-position cutting height adjustments. Powered by two high-efficiency, direct drive brushless motors for superior cut quality and the ability to tackle tough mulching and mowing. Intuitive 360 degree handling delivers a smooth response time and superior maneuverability, and two robust drive brushless motors produce up to 7.5 MPH. Customized on-board LCD interface and control panel with battery charge status, blade engagement switch, and 3-driving modes are readily accessible with the touch of a finger. This versatile and ergonomic mower features enhanced styling, USB charging port, phone tray, cup holder, adjustable cushioned high-back seat, deck washout port for easy cleaning, high-lumen LED headlights for neighbor-friendly mowing early morning or late night, and a rear tow hitch that allows you to do more for your yard. Backed by PRORUN Limited 3-Year Tool & Battery Residential Warranty and guaranteed to deliver results for years to come.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.