Zoro Homepage

Outdoor, Alarmed AED Cabinet

  • Mfr # OWC

  • Zoro # G509816949


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
9.25"
Height
16.625"
Material
Plastic
Length
15.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OWC
Zoro #
G509816949
UPC #
810104540339
Country of Origin
United States Minor Outlying Islands

Dimensions

Width
9.25"
Height
16.625"
Length
15.25"
Dimensions
16.625" x 15.25" x 9.25"

Details

Color
White
Material
Plastic
Item
Outdoor, Alarmed AED Cabinet
Mounting
Surface

Description

Outdoor, alarmed defibrillator wall cabinet, 16 5/8'' x 15 1/4'' x 9 1/4'', NEMA 4X breather fiberglass enclosure with nonmetal snap latch. 120db 9v powered magnetic alarm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.