Zoro Homepage

Plastic, 4.5" x .125", Surface

  • Mfr # Flex3DWS-BC

  • Zoro # G609816979


product price: $13.39
/ea

Key Features

Sign Material
Plastic
Height
4.5"
Length
6.125" - 14.875"
Width
.125"
Size
4.5 in x 6.125 in - 14.875 in x .125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex3DWS-BC
Zoro #
G609816979
UPC #
810104540612
Country of Origin
China

Dimensions

Height
4.5"
Length
6.125" - 14.875"
Width
.125"
Size
4.5 in x 6.125 in - 14.875 in x .125 in

Details

Item
Transforming, 3D, Bleeding Control Wall Sign
Sign Material
Plastic
Sign Mounting Style
Surface
Color
White

Description

Transforming Bleeding Control wall sign that can be used in three different configurations flat, corner, triangular. Total measurements at 14 7/8'' wide by 4 1/2'' high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.