Zoro Homepage

Semi Recessed, Alarmed and Strobed, Large AED Cabinet

  • Mfr # SR-Ls

  • Zoro # G309816958


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
.375"
Height
16"
Material
Steel
Dimensions
16" x 17" x .375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR-Ls
Zoro #
G309816958
UPC #
810104540384
Country of Origin
China

Dimensions

Width
.375"
Height
16"
Dimensions
16" x 17" x .375"
Length
17"

Details

Color
White
Material
Steel
Cabinet Style
Standard
Mounting
Semi-Recessed
Item
Semi Recessed, Alarmed and Strobed, Large AED Cabinet
Standards
ADA Compliant

Description

Semi Recessed large defibrillator wall cabinet with window, alarm and strobe; inside tub measures 14''L x 14''H x 6 3/4''D; outside frame measures 17 1/4''L x 17 1/4''H x 3''D. Rough wall opening size: 15''L x 15''H x 4''D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.