Zoro Homepage

Transforming, 3D, AED Wall Sign

  • Mfr # Flex3DWS

  • Zoro # G409816940


product price: $14.95
/ea

Key Features

Color
White
Width
.125"
Height
9"
Material
Plastic
Dimensions
9" x 6.125" - 14.875" x .125"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Flex3DWS
Zoro #
G409816940
UPC #
810104540605
Country of Origin
China

Dimensions

Width
.125"
Height
9"
Dimensions
9" x 6.125" - 14.875" x .125"
Length
6.125" - 14.875"

Details

Color
White
Material
Plastic
Item
Transforming, 3D, AED Wall Sign
Mounting
Surface

Description

Transforming AED wall sign that can be used in three different configurations flat, corner, triangular. Each panel measures 6 1/8'' wide by 9'' high. Total measurements at 14 7/8'' wide by 9'' high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.