Zoro Homepage

3" Titanium Bonded Braid and Mono Scissors

  • Mfr # CUD-18826-001

  • Zoro # G222782262


product price: $17.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CUD-18826-001
Zoro #
G222782262
UPC #
016162188265
Country of Origin
China

Description

Engineered for precision line work, the Cuda 3" Titanium Bonded Micro Scissors deliver exceptional cutting performance for mono, fluorocarbon, and braided lines up to 100lb test. Featuring titanium bonded stainless steel blades that are 3X harder than untreated steel, these compact scissors provide superior edge retention and corrosion resistance for both freshwater and saltwater applications. The dual micro-serrated blades grip and cut simultaneously, ensuring clean, precise cuts every time without fraying even the toughest braided lines. Oversized finger bows feature the signature Cuda scale pattern for a comfortable, non-slip grip that provides complete control in all conditions - whether your hands are wet, sweaty, or covered in fish slime. At just 3 inches in length, these micro scissors are perfectly sized for detailed hook work, quick line changes, and leader construction, yet compact enough to fit in shirt pockets or small tackle boxes. The stainless steel construction ensures long-lasting durability and corrosion resistance in harsh marine environments. Built with the strength and agility of the barracuda, the Model 18826 is an essential cutting tool for every angler's tackle arsenal.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.