Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 85 to 264V AC, 5/ 24V DC, 30W, 4/ 1A, Chassis VGD-30-D524

AC to DC Power Supply, 85 to 264V AC, 5/ 24V DC, 30W, 4/ 1A, Chassis (Discontinued)

  • Mfr # VGD-30-D524
  • Zoro # G505827093
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGD-30-D524
Zoro #
G505827093
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.8 in
Overall Width
1.4 in
Overall Depth
3.9 in
Height
1.4 in
Width
3.8 in
Depth
3.9 in

Details

Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
5/ 24V DC
Output Power - Rated
30W
Current - Output
4/ 1A
Mounting
Chassis
Housing Material
Metal Case
Output Amps
4/ 1A
Power Rating
30W
Case Material
Metal Case
Output Voltage
5/ 24V DC
Hz
47 to 63 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.