Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 90 to 264V AC, 12V DC, 120W, 10.9A, Chassis VSUU-120-12

AC to DC Power Supply, 90 to 264V AC, 12V DC, 120W, 10.9A, Chassis (Discontinued)

  • Mfr # VSUU-120-12
  • Zoro # G005827289
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VSUU-120-12
Zoro #
G005827289
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
5 in
Overall Width
1.54 in
Overall Depth
3.2 in
Depth
3.2 in
Height
1.54 in
Width
5 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
120W
Current - Output
10.9A
Mounting
Chassis
Power Supply Style
U-Frame
Output Amps
10.9A
Output Voltage
12V DC
Style
U-Frame
Hz
47 to 63 Hz
Power Rating
120W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.