Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 88 to 264V AC, 48V DC, 153.6W, 3.2A, Chassis VGS-150B-48

AC to DC Power Supply, 88 to 264V AC, 48V DC, 153.6W, 3.2A, Chassis (Discontinued)

  • Mfr # VGS-150B-48
  • Zoro # G605826941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGS-150B-48
Zoro #
G605826941
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.81 in
Overall Width
1.18 in
Overall Depth
6-1/4 in
Width
3.81 in
Height
1.18 in
Depth
6-1/4 in

Details

Item
AC to DC Power Supply
Input Voltage
88 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
153.6W
Current - Output
3.2A
Mounting
Chassis
Housing Material
Metal Case
Hz
47 to 63 Hz
Case Material
Metal Case
Output Amps
3.2A
Power Rating
153.6W
Output Voltage
48V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.