Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 85 to 264V AC, 9V DC, 14.4W, 1.6A, PCB PSK-15B-S9

AC to DC Power Supply, 85 to 264V AC, 9V DC, 14.4W, 1.6A, PCB (Discontinued)

  • Mfr # PSK-15B-S9
  • Zoro # G805827649
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSK-15B-S9
Zoro #
G805827649
UPC #
-
Country of Origin
China

Dimensions

Overall Height
1.77 in
Overall Width
0.909 in
Overall Depth
2.44 in
Height
0.909 in
Depth
2.44 in
Width
1.77 in

Details

Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Output Voltage - Nominal
9V DC
Output Power - Rated
14.4W
Current - Output
1.6A
Mounting
PCB
Power Supply Style
Encapsulated
Output Voltage
9V DC
Output Amps
1.6A
Hz
47 to 63 Hz
Power Rating
14.4W
Style
Encapsulated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.