Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cui Inc AC to DC Power Supply, 88 to 264V AC, 15V DC, 21W, 1.4A, DIN Rail VDRS-20-15

AC to DC Power Supply, 88 to 264V AC, 15V DC, 21W, 1.4A, DIN Rail (Discontinued)

  • Mfr # VDRS-20-15
  • Zoro # G005827128
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VDRS-20-15
Zoro #
G005827128
UPC #
-
Country of Origin
China

Dimensions

Overall Height
0.91 in
Overall Width
3.54 in
Overall Depth
3.9 in
Width
0.91 in
Height
3.54 in
Depth
3.9 in

Details

Item
AC to DC Power Supply
Input Voltage
88 to 264V AC
Output Voltage - Nominal
15V DC
Output Power - Rated
21W
Current - Output
1.4A
Mounting
DIN Rail
Power Supply Style
Encapsulated
Power Rating
21W
Hz
47 to 63 Hz
Style
Encapsulated
Output Voltage
15V DC
Output Amps
1.4A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.