This item is Discontinued.

Cui Inc AC to DC Power Supply, 80 to 264V AC, 12V DC, 275W, 22.92A, Chassis VMS-275-12-1

AC to DC Power Supply, 80 to 264V AC, 12V DC, 275W, 22.92A, Chassis (Discontinued)

  • Mfr # VMS-275-12-1
  • Zoro # G305827293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMS-275-12-1
Zoro #
G305827293
UPC #
-
Country of Origin
India

Dimensions

Overall Height
3 in
Overall Width
3/4 in
Overall Depth
5 in
Height
3/4 in
Depth
5 in
Width
3 in

Details

Item
AC to DC Power Supply
Input Voltage
80 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
275W
Current - Output
22.92A
Mounting
Chassis
Power Supply Style
Open Frame
Output Voltage
12V DC
Hz
47 to 63 Hz
Style
Open Frame
Output Amps
22.92A
Power Rating
275W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.