Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 90 to 264V AC, 12V DC, 300W, 25A, Chassis VMS-300-12

AC to DC Power Supply, 90 to 264V AC, 12V DC, 300W, 25A, Chassis (Discontinued)

  • Mfr # VMS-300-12
  • Zoro # G605827412
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VMS-300-12
Zoro #
G605827412
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3.2 in
Overall Width
1-1/2 in
Overall Depth
5 in
Height
1-1/2 in
Depth
5 in
Width
3.2 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
300W
Current - Output
25A
Mounting
Chassis
Power Supply Style
U-Frame
Power Rating
300W
Style
U-Frame
Output Amps
25A
Hz
47 to 63 Hz
Output Voltage
12V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.