This item is Discontinued.

Cui Inc AC to DC Power Supply, 90 to 264V AC, 48V DC, 350W, 7.3A, Chassis VMS-350-48

AC to DC Power Supply, 90 to 264V AC, 48V DC, 350W, 7.3A, Chassis (Discontinued)

  • Mfr # VMS-350-48
  • Zoro # G705827626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VMS-350-48
Zoro #
G705827626
UPC #
-
Country of Origin
China

Dimensions

Overall Height
3 in
Overall Width
1 in
Overall Depth
5 in
Width
3 in
Height
1 in
Depth
5 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Output Voltage - Nominal
48V DC
Output Power - Rated
350W
Current - Output
7.3A
Mounting
Chassis
Power Supply Style
Open Frame
Hz
47 to 63 Hz
Power Rating
350W
Output Amps
7.3A
Style
Open Frame
Output Voltage
48V DC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.