Zoro Homepage
This item is Discontinued.
Cui Inc AC to DC Power Supply, 85 to 264V AC, 3.3V DC, 33W, 10A, Chassis VOF-80-3.3

AC to DC Power Supply, 85 to 264V AC, 3.3V DC, 33W, 10A, Chassis (Discontinued)

  • Mfr # VOF-80-3.3
  • Zoro # G605827252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOF-80-3.3
Zoro #
G605827252
UPC #
-
Country of Origin
China

Dimensions

Depth
2 in
Width
4 in
Height
1.4 in

Details

Item
AC to DC Power Supply
Input Voltage
85 to 264V AC
Mounting
Chassis
Hz
47 to 63 Hz
Style
Open Frame
Output Amps
10A
Output Voltage
3.3V DC
Power Rating
33W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.