This item is Discontinued.

Cui Inc AC to DC Power Supply, 90 to 264V AC, 5V DC, 20W, 4A, PCB VOF-S25B-5

AC to DC Power Supply, 90 to 264V AC, 5V DC, 20W, 4A, PCB (Discontinued)

  • Mfr # VOF-S25B-5
  • Zoro # G405827360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VOF-S25B-5
Zoro #
G405827360
UPC #
-
Country of Origin
China

Dimensions

Width
1.1 in
Height
0.98 in
Depth
2 in

Details

Item
AC to DC Power Supply
Input Voltage
90 to 264V AC
Mounting
PCB
Output Voltage
5V DC
Power Rating
20W
Style
Open Frame
Hz
47 to 63 Hz
Output Amps
4A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.