Zoro Homepage
This item is Discontinued.
Cui Inc DC to DC Converter, 24V DC to 5/-5V DC, 15VA, 0 Hz PYB15-Q24-D5-H-U

DC to DC Converter, 24V DC to 5/-5V DC, 15VA, 0 Hz (Discontinued)

  • Mfr # PYB15-Q24-D5-H-U
  • Zoro # G505827284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYB15-Q24-D5-H-U
Zoro #
G505827284
UPC #
-
Country of Origin
China

Dimensions

Height
0.47 in
Width
1 in
Depth
2 in

Details

Item
DC to DC Converter
Converts
24V DC to 5/-5V DC
VA Rating
15VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.