This item is Discontinued.

Cui Inc DC to DC Converter, 12V DC to 12/-12V DC, 1VA, 0 Hz, Surface PCN1-S12-D12-M

DC to DC Converter, 12V DC to 12/-12V DC, 1VA, 0 Hz, Surface (Discontinued)

  • Mfr # PCN1-S12-D12-M
  • Zoro # G405826592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCN1-S12-D12-M
Zoro #
G405826592
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
7.4 mm
Width
9.2 mm
Depth
16.2 mm

Details

Item
DC to DC Converter
Converts
12V DC to 12/-12V DC
VA Rating
1VA
Mounting
Surface
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.