This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 24V DC, 15VA, 0 Hz, Chassis PYB15-Q24-S24-H-T

DC to DC Converter, 24V DC to 24V DC, 15VA, 0 Hz, Chassis (Discontinued)

  • Mfr # PYB15-Q24-S24-H-T
  • Zoro # G905827075
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PYB15-Q24-S24-H-T
Zoro #
G905827075
UPC #
-
Country of Origin
China

Dimensions

Height
0.835 in
Width
1.24 in
Depth
2.99 in

Details

Item
DC to DC Converter
Converts
24V DC to 24V DC
VA Rating
15VA
Mounting
Chassis
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.