This item is Discontinued.

Cui Inc DC to DC Converter, 5V DC to 3.3V DC, 1VA, 0 Hz PDM1-S5-S3-S

DC to DC Converter, 5V DC to 3.3V DC, 1VA, 0 Hz (Discontinued)

  • Mfr # PDM1-S5-S3-S
  • Zoro # G505826294
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDM1-S5-S3-S
Zoro #
G505826294
UPC #
-
Country of Origin
China

Dimensions

Height
0.366 in
Width
0.236 in
Depth
0.768 in

Details

Item
DC to DC Converter
Converts
5V DC to 3.3V DC
VA Rating
1VA
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.