This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 15V DC, 75VA, 0 Hz VHB75-D24-S15

DC to DC Converter, 24V DC to 15V DC, 75VA, 0 Hz (Discontinued)

  • Mfr # VHB75-D24-S15
  • Zoro # G805826901
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHB75-D24-S15
Zoro #
G805826901
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
1/2 in
Width
2.4 in
Depth
2.28 in

Details

Item
DC to DC Converter
Converts
24V DC to 15V DC
VA Rating
75VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.