Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cui Inc DC to DC Converter, 48V DC to 12V DC, 25.2VA, 0 Hz PRD25-D48-S12-N-D

DC to DC Converter, 48V DC to 12V DC, 25.2VA, 0 Hz (Discontinued)

  • Mfr # PRD25-D48-S12-N-D
  • Zoro # G005827166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRD25-D48-S12-N-D
Zoro #
G005827166
UPC #
-
Country of Origin
China

Dimensions

Height
0.33 in
Width
0.96 in
Depth
1.1 in

Details

Item
DC to DC Converter
Converts
48V DC to 12V DC
VA Rating
25.2VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.