Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Cui Inc DC to DC Converter, 5V DC to 3.3V DC, 2VA, 0 Hz PDQ2-D5-S3-S

DC to DC Converter, 5V DC to 3.3V DC, 2VA, 0 Hz (Discontinued)

  • Mfr # PDQ2-D5-S3-S
  • Zoro # G305827200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDQ2-D5-S3-S
Zoro #
G305827200
UPC #
-
Country of Origin
China

Dimensions

Height
0.44 in
Width
0.36 in
Depth
0.86 in

Details

Item
DC to DC Converter
Converts
5V DC to 3.3V DC
VA Rating
2VA
Frequency
0 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.