This item is Discontinued.

Cui Inc DC to DC Converter, 36-75V DC to 12V DC, 420VA, 0 Hz NQB-420NWA-DANH

DC to DC Converter, 36-75V DC to 12V DC, 420VA, 0 Hz (Discontinued)

  • Mfr # NQB-420NWA-DANH
  • Zoro # G705826728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NQB-420NWA-DANH
Zoro #
G705826728
UPC #
-
Country of Origin
China

Dimensions

Height
0.445 in
Width
1.45 in
Depth
2.3 in

Details

Item
DC to DC Converter
Converts
36-75V DC to 12V DC
VA Rating
420VA
Frequency
0 Hz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.