This item is Discontinued.

Cui Inc DC to DC Converter, 24V DC to 15V DC, 1VA, 0 Hz PRMC1-D24-S15-S

DC to DC Converter, 24V DC to 15V DC, 1VA, 0 Hz (Discontinued)

  • Mfr # PRMC1-D24-S15-S
  • Zoro # G505826775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRMC1-D24-S15-S
Zoro #
G505826775
UPC #
-
Country of Origin
China

Dimensions

Height
0.472 in
Width
0.374 in
Depth
0.866 in

Details

Item
DC to DC Converter
Converts
24V DC to 15V DC
VA Rating
1VA
Frequency
0 Hz

Description

Isolated Dc/Dc Converters Dc-Dc Isolated, 1 W, 18~36 Vdc Input, 15 Vdc, 67 Ma, Single Regulated Output, Sip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.